Zoro Homepage

All Purpose Tarp, 10 ft x 16 ft, 5 Mil, Blue, Polyethylene

  • Mfr # BT-1016

  • Zoro # G1055179


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Tarp Material
Polyethylene
Thickness
5 Mil
Tarp Strength
All Purpose
Tarp Finished Length
10 ft
Tarp Finished Width
16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-1016
Zoro #
G1055179
UPC #
810210020107
Country of Origin
China

Dimensions

Finished Size
10 ft x 16 ft
Thickness
5 Mil
Tarp Finished Length
10 ft
Tarp Finished Width
16 ft

Details

Color
Blue
Tarp Material
Polyethylene
Tarp Strength
All Purpose
Item
Tarp
Tarp Resistant Features
Water Resistant, Tear Resistant, UV Resistant

Description

Protect your belongings with the Multi-Purpose Blue Poly Tarp Cover, designed for durability and versatility in any environment. Made from high-density polyethylene with a 5 mil thick weave, this water-resistant tarp resists tears, mildew, UV rays, and harsh weather. Its reinforced edges and heat-sealed seams provide extra strength, while rust-resistant grommets spaced every 36 inches ensure secure tie-downs. Whether used as a canopy tent cover, boat or RV tarp, pool cover, groundsheet, or emergency roof patch, this all-season tarp offers reliable performance. Lightweight yet tough, it’s easy to fold, transport, and store, making it ideal for homeowners, contractors, campers, and outdoor enthusiasts. Use it to protect construction materials, cover vehicles, shield equipment, or create shade at outdoor events. Its all-purpose design makes it perfect for camping, landscaping, home improvement, and more. Keep one in your garage, truck, or tool shed for quick protection whenever you need it.


  • EASY TO USE: TIE IT DOWN EASILY: Metal Rust prove grommets spaced every 36 inches 3 feet and at each corner allow this tarp to be tied down and secured simply. Create a "tent" for camping, fairs and more!
  • DURABLE Boen Tarps are especially strong and flexible due to the high density woven upper layer and the weather resistant low-density reinforced laminate backing
  • MULTIPLE USES: Cover and protect your, Boats, Cars, Motor Vehicles, wood, building materials, or for campers, or as an emergency Temporary roof patch for homeowners, or as a temporary pickup truck bed cover, and for a ground or drop sheet.
  • ALL WEATHER PROTECTION: Rain or shine, snow or wind this heavy tarp can handle it all! It is UV treated, water proof and weather proof, and can withstand storms and All the elements outdoors.
  • HURRICANE AND DISASTER RELIEF: Delivers immediate, reliable shelter and essential protection for those affected by hurricanes, natural disasters, and homelessness, offering a secure, weatherproof refuge that safeguards against harsh conditions.
  • FINISHED SIZE SPECIFICATION: Please note the size listed is the industry standard. The finished size may be 3-5% shorter than the size listed as a result of the seaming process. For optimal coverage, selecting a size up may be necessary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.