Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction FR Tarp, 20 ft x 21 ft, 8 Mil, White, Polyethylene

  • Mfr # CT-2021

  • Zoro # G1055492


product price: $59.59
/ea

Key Features

Color
White
Tarp Material
Polyethylene
Thickness
8 Mil
Tarp Strength
Construction FR
Tarp Finished Length
21 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-2021
Zoro #
G1055492
UPC #
810210020817
Country of Origin
China

Dimensions

Finished Size
20 ft x 21 ft
Thickness
8 Mil
Tarp Finished Length
21 ft
Tarp Finished Width
10 ft

Details

Color
White
Tarp Material
Polyethylene
Tarp Strength
Construction FR
Item
Tarp
Tarp Resistant Features
Water Resistant, Tear Resistant, UV Resistant

Description

Ensure superior protection for your job site, equipment, or outdoor investment with our Fire Retardant Construction Tarp a high-performance, all-weather polyethylene tarpaulin designed for industrial strength and safety. Engineered with fire-retardant properties that meet NFPA 701 standards, this tarp is ideal for construction zones, temporary shelters, roofing projects, containment covers, and welding sites where fire resistance is critical. Made from heavy-duty, UV-resistant, and water-resistant polyethylene material, it offers year-round protection against rain, snow, sun, wind, and debris. The reinforced corners and heat-sealed edges increase durability and resistance to tearing, while rust-resistant aluminum grommets placed every 36 inches ensure secure anchoring in harsh conditions. Its bright white color reflects sunlight, helping to maintain cooler temperatures underneath, which makes it suitable for both hot and cold environments. Commonly used as a construction tarp, scaffolding wrap, weather enclosure, roofing cover, debris containment tarp, or equipment protection sheet, this multi-purpose poly tarp delivers unmatched strength, flexibility, and resilience. It’s also ideal for agricultural use, temporary flooring, canopy walls, event staging, disaster relief shelters, and industrial storage, offering a protective solution wherever you need it. Whether you’re covering a building project during inclement weather or shielding valuable machinery from UV damage, this fire retardant tarp stands up to the most demanding applications. Lightweight enough for easy transport and storage but tough enough for repeated use, it’s a must-have for contractors, emergency responders, landscapers, warehouse operators, and serious DIYers. Use it indoors or outdoors, across residential, commercial, and industrial settings.


  • NFPA 701 Tested for Fire Retardancy to meet Local Code, resistant to UV rays, temperature changes, moisture, rips, abrasion, and high winds.
  • Ultimate debris and weather protection, canopy replacement top, roofing and much more.
  • 9 Mil Thick Polyethylene, 85 Grams Per Square Meter
  • Reinforced Corners, Rust proof grommets Evenly Spaced Every 36" enabling easy access.
  • Finished Size: Up to 6" less than stated size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.