
Debris Netting, Black, FR, 10ftX150ft
Mfr # DN-10045
Zoro # G1055641
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
1/16 in
Length
150 ft
Characteristics
Fire Retardant
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DN-10045
Zoro #
G1055641
UPC #
810210020930
Country of Origin
China
Dimensions
Mesh Size
1/16 in
Length
150 ft
Width
10 ft
Details
Item
Debris Netting
Color
Black
Characteristics
Fire Retardant
Material
HDPE
Description
Debris Netting,Black,FR,10ftX150ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.