Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Debris Netting, Black, FR, 4ftX150ft

  • Mfr # DN-10115

  • Zoro # G1055580


product price: $65.45
/ea

Key Features

Mesh Size
1/16 in
Characteristics
Fire Retardant
Material
HDPE
Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN-10115
Zoro #
G1055580
UPC #
810210020350
Country of Origin
China

Dimensions

Mesh Size
1/16 in
Width
4 ft
Length
150 ft

Details

Item
Debris Netting
Characteristics
Fire Retardant
Color
Black
Material
HDPE

Description

Debris Netting,Black,FR,4ftX150ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.