Zoro Homepage

Fgl Mesh Tape, White, 2"X300ft, PK3

  • Mfr # FM-23003

  • Zoro # G1056375


product price: $14.89
/pk 3, $4.96/ea

Key Features

Color
White
Duct Tape Length
300 ft.
Tape Color Family
White
Duct Tape Primary Material
Mesh
Duct Tape Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-23003
Zoro #
G1056375
UPC #
810210024013
Country of Origin
China

Dimensions

Duct Tape Length
300 ft.
Duct Tape Width
2"

Details

Item
Fgl Mesh Tape,White,2"X300ft,PK3
Color
White
Tape Color Family
White
Duct Tape Primary Material
Mesh
Material
Fiberglass

Description

Fgl Mesh Tape,White,2 In.X300ft,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.