Fgl Mesh Tape, White, 2"X500ft, PK2
Mfr # FM-25002
Zoro # G1056323
product price: $16.99
/pk 2, $8.50/eaKey Features
Color
White
Tape Color Family
White
Material
Fiberglass
Duct Tape Length
500 ft.
Duct Tape Primary Material
Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM-25002
Zoro #
G1056323
UPC #
810210024037
Country of Origin
China
Dimensions
Duct Tape Length
500 ft.
Duct Tape Width
2"
Details
Item
Fgl Mesh Tape,White,2"X500ft,PK2
Color
White
Tape Color Family
White
Material
Fiberglass
Duct Tape Primary Material
Mesh
Description
Fgl Mesh Tape,White,2 In.X500ft,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.