Zoro Homepage

Fgl Mesh Wall Repr Fabrc, 36"X75ft, PK6

  • Mfr # FM-36756

  • Zoro # G1056490


product price: $140.99
/pk 6, $23.50/ea
Free Shipping & Returns

Key Features

Color
White
Duct Tape Primary Material
Mesh
Duct Tape Width
36"
Material
Fiberglass
Duct Tape Length
75 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-36756
Zoro #
G1056490
UPC #
810210020763
Country of Origin
China

Dimensions

Duct Tape Width
36"
Duct Tape Length
75 ft.

Details

Item
Fgl Mesh Wall Repr Fabrc,36"X75ft,PK6
Color
White
Duct Tape Primary Material
Mesh
Material
Fiberglass
Tape Color Family
White

Description

Fgl Mesh Wall Repr Fabrc,36 In.X75ft,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.