Zoro Homepage

Heavy Duty Tarp, 12 ft x 20 ft, 10 Mil, Silver, Polyethylene

  • Mfr # ST-1220

  • Zoro # G314760765


product price: $26.59
/ea

Key Features

Tarp Material
Polyethylene
Thickness
10 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
20 ft
Tarp Finished Width
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-1220
Zoro #
G314760765
UPC #
810210026260
Country of Origin
China

Dimensions

Finished Size
12 ft x 20 ft
Thickness
10 Mil
Tarp Finished Length
20 ft
Tarp Finished Width
12 ft

Details

Color
Silver
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Tarp Resistant Features
Water Resistant, Tear Resistant, UV Resistant

Description

Experience superior durability and all-weather protection with the Heavy Duty Water-Resistant Tarp – Silver/Black, 10 Mil Thick Polyethylene Material, engineered for both residential and commercial use. Designed with dual-sided functionality, the silver side reflects sunlight to keep covered areas cooler, while the black side helps retain warmth and reduce light penetrationmaking it ideal for a wide range of environments and applications. Crafted from high-grade, 10 mil thick polyethylene, this heavy-duty tarp is both tear-resistant and water-resistant, built to withstand sun, wind, rain, snow, and debris. Whether you're covering a boat, RV, vehicle, woodpile, roof, pool, or construction site, this versatile tarp offers dependable protection against moisture, UV damage, and harsh outdoor elements. The reinforced edges and heat-sealed seams increase strength and durability, while rustproof aluminum grommets spaced approximately every 36 inches allow for secure tie-downs, even in high wind or storm conditions. This tarp is perfect for creating shade structures, canopy tents, privacy walls, or emergency shelters, and serves as an excellent ground cover, camping footprint, truck bed liner, or equipment enclosure. The dual-color design also provides visibility and adaptabilityuse the silver side for maximum heat reflection or the black side for discreet coverage. It’s ideal for homeowners, contractors, farmers, landscapers, campers, and outdoor event planners looking for a reliable, multi-use tarp that performs under pressure. Use it as a roof repair tarp, canopy shade cover, portable shelter, debris containment sheet, garden cover, firewood stack protector, or event tent wall. From disaster preparedness to backyard DIY, this Silver/Black 10 Mil Heavy Duty Poly Tarp is your go-to solution for year-round, multi-purpose coverage.


  • EASY TO USE: TIE IT DOWN EASILY: Metal Rust prove grommets spaced every 36 inches 3 feet and at each corner allow this tarp to be tied down and secured simply. Create a "tent" for camping, fairs and more!
  • DURABLE: Boen tarps are especially strong and flexible due to the high density woven upper layer and the weather resistant low-density reinforced laminate backing.
  • MULTIPLE USES: Cover and protect your, Boats, Cars, Motor Vehicles, wood, building materials, or for campers, or as an emergency Temporary roof patch for homeowners, or as a temporary pickup truck bed cover, and for a ground or drop sheet.
  • ALL WEATHER PROTECTION: Rain or shine, snow or wind this heavy tarp can handle it all! It is UV treated, water proof and weather proof, and can withstand storms and All the elements outdoors.
  • HURRICANE AND DISASTER RELIEF: Delivers immediate, reliable shelter and essential protection for those affected by hurricanes, natural disasters, and homelessness, offering a secure, weatherproof refuge that safeguards against harsh conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.