Zoro Homepage

Heavy Duty Tarp, 20 ft x 25 ft, 10 Mil, White, Polyethylene

  • Mfr # WT-2025

  • Zoro # G414760733


product price: $56.19
/ea

Key Features

Tarp Material
Polyethylene
Thickness
10 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
25 ft
Tarp Finished Width
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-2025
Zoro #
G414760733
UPC #
810210025720
Country of Origin
China

Dimensions

Finished Size
20 ft x 25 ft
Thickness
10 Mil
Tarp Finished Length
25 ft
Tarp Finished Width
20 ft

Details

Color
White
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Tarp Resistant Features
Water Resistant, Tear Resistant, UV Resistant

Description

Protect what matters most with the White Heavy Duty Water-Resistant Tarp, crafted from ultra-durable 10 mil thick polyethylene material for maximum strength, versatility, and long-term performance in even the toughest conditions. This all-purpose white tarp is designed to reflect sunlight and reduce heat buildup, making it the ideal solution for covering boats, RVs, trucks, pools, roofs, construction materials, outdoor furniture, and more. Its clean, professional appearance also makes it perfect for use at outdoor events, weddings, temporary shelters, and job sites where aesthetics matter as much as durability. Engineered to be tear-resistant, waterproof, mildew-proof, and UV-resistant, this tarp is built to withstand sun, rain, wind, snow, and debris year-round without breaking down or fading. The heat-sealed seams, reinforced corners, and rust-resistant aluminum grommets (spaced approximately every 36 inches) ensure secure anchoring and extended longevity under high-stress conditions. Whether used as a canopy tent cover, construction tarp, truck bed liner, equipment enclosure, emergency roof patch, or groundsheet, this white tarp provides dependable protection and professional-grade performance. Built to withstand repeated use in residential, commercial, and industrial applications, it’s a must-have for contractors, landscapers, event organizers, farmers, and DIYers alike. Ideal for both indoor and outdoor use, it also serves well as a temporary flooring cover, windbreak, privacy screen, pool shade, vehicle cover, haystack tarp, or site enclosure. The bright white color provides excellent visibility and reflects UV rays to help keep covered areas cooler, making it particularly useful for sun shelters, tents, and storage covers during hot weather. Whether you’re working on a home renovation project, securing supplies at a job site, or preparing for extreme weather, this White Heavy Duty 10 Mil Tarp delivers high-performance coverage you can count on.


  • EASY TO USE: TIE IT DOWN EASILY: Metal Rust prove grommets spaced every 36 inches 3 feet and at each corner allow this tarp to be tied down and secured simply. Create a "tent" for camping, fairs and more!
  • DURABLE: Boen tarps are especially strong and flexible due to the high density woven upper layer and the weather resistant low-density reinforced laminate backing.
  • MULTIPLE USES: Cover and protect your, Boats, Cars, Motor Vehicles, wood, building materials, or for campers, or as an emergency Temporary roof patch for homeowners, or as a temporary pickup truck bed cover, and for a ground or drop sheet.
  • ALL WEATHER PROTECTION: Rain or shine, snow or wind this heavy tarp can handle it all! It is UV treated, water proof and weather proof, and can withstand storms and All the elements outdoors.
  • HURRICANE AND DISASTER RELIEF: Delivers immediate, reliable shelter and essential protection for those affected by hurricanes, natural disasters, and homelessness, offering a secure, weatherproof refuge that safeguards against harsh conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.