Zoro Homepage

Heavy Duty Tarp, 8 ft x 10 ft, 10 Mil, Brown, Polyethylene

  • Mfr # BS-810

  • Zoro # G414760696


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Tarp Material
Polyethylene
Thickness
10 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
10 ft
Tarp Finished Width
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-810
Zoro #
G414760696
UPC #
810210025812
Country of Origin
China

Dimensions

Finished Size
8 ft x 10 ft
Thickness
10 Mil
Tarp Finished Length
10 ft
Tarp Finished Width
8 ft

Details

Color
Brown
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Tarp Resistant Features
Water Resistant, Tear Resistant, UV Resistant

Description

Get maximum protection and reliable durability with the Brown/Silver Heavy Duty Water-Resistant Tarp, made with ultra-tough 10 mil thick polyethylene material engineered to withstand the harshest weather conditions and heavy-duty use. This premium tarpaulin features a dual-sided designbrown on one side for natural outdoor blending, and silver on the other to reflect sunlight, making it ideal for both aesthetic appeal and functional performance. Whether you're protecting a boat, RV, car, motorcycle, outdoor furniture, pool, firewood, or job site equipment, this waterproof tarp offers year-round defense against rain, snow, UV rays, dust, debris, and wind. The tear-resistant, mildew-resistant, and UV-treated surface ensures long-lasting use, while heat-sealed seams and reinforced edges enhance overall strength. Rustproof aluminum grommets are evenly spaced approximately every 36 inches, allowing for secure tie-downs in tough conditions. Perfect for use as a canopy tent cover, portable shelter, roof patch tarp, landscaping groundsheet, privacy wall, or emergency weather barrier, this versatile tarp is an essential tool for contractors, homeowners, outdoor enthusiasts, campers, farmers, and preppers alike. Its neutral brown color blends well in forested or residential areas, while the silver side reflects sunlight, helping to reduce heat build-up when used as a sunshade or vehicle cover. From temporary outdoor storage to disaster relief, backyard projects to camping adventures, this Brown/Silver Heavy Duty Tarp adapts to any situation. Use it to protect garden beds, machinery, building materials, tents, pool equipment, or as a truck bed liner, canopy roof, rainfly, or ground tarp. Whether you're working on a construction site or setting up camp in the woods, this durable poly tarp is built to handle rugged conditions with ease.


  • EASY TO USE: TIE IT DOWN EASILY: Metal Rust prove grommets spaced every 36 inches 3 feet and at each corner allow this tarp to be tied down and secured simply. Create a "tent" for camping, fairs and more!
  • DURABLE: Boen tarps are especially strong and flexible due to the high density woven upper layer and the weather resistant low-density reinforced laminate backing.
  • MULTIPLE USES: Cover and protect your, Boats, Cars, Motor Vehicles, wood, building materials, or for campers, or as an emergency Temporary roof patch for homeowners, or as a temporary pickup truck bed cover, and for a ground or drop sheet.
  • ALL WEATHER PROTECTION: Rain or shine, snow or wind this heavy tarp can handle it all! It is UV treated, water proof and weather proof, and can withstand storms and All the elements outdoors.
  • HURRICANE AND DISASTER RELIEF: Delivers immediate, reliable shelter and essential protection for those affected by hurricanes, natural disasters, and homelessness, offering a secure, weatherproof refuge that safeguards against harsh conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.