
Priv Netting, Blk, Reinf Grmt, 4ftX50 ft
Mfr # PN-30062
Zoro # G1056935
product price: $39.51
/eaKey Features
Characteristics
90% Privacy Blockage
Width
4 ft
Length
50 ft
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN-30062
Zoro #
G1056935
UPC #
810210023535
Country of Origin
China
Dimensions
Width
4 ft
Length
50 ft
Details
Item
Privacy Netting
Characteristics
90% Privacy Blockage
Color
Black
Material
HDPE
Description
Priv Netting,Blk,Reinf Grmt,4ftX50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.