
Priv Netting, Blk, Reinf Grmt, 6ftX100ft
Mfr # PN-30059
Zoro # G1056929
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Characteristics
90% Privacy Blockage
Width
6 ft
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN-30059
Zoro #
G1056929
UPC #
810210023504
Country of Origin
China
Dimensions
Length
100 ft
Width
6 ft
Details
Item
Privacy Netting
Color
Black
Characteristics
90% Privacy Blockage
Material
HDPE
Description
Priv Netting,Blk,Reinf Grmt,6ftX100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.