Zoro Homepage

Priv Netting, Blk, WovEyelets, 8ftX50 ft

  • Mfr # PN-30068

  • Zoro # G1056822


product price: $74.39
/ea

Key Features

Color
Black
Width
8 ft
Length
50 ft
Material
HDPE
Characteristics
90% Privacy Blockage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN-30068
Zoro #
G1056822
UPC #
810210023603
Country of Origin
China

Dimensions

Width
8 ft
Length
50 ft

Details

Color
Black
Item
Priv Netting,Blk,WovEyelets,8ftX50 ft
Material
HDPE
Characteristics
90% Privacy Blockage

Description

Priv Netting,Blk,WovEyelets,8ftX50 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.