Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Priv Netting, Blk, WovEyelts, 12ftX50 ft

  • Mfr # PN-30071

  • Zoro # G1057023


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Length
50 ft
Material
HDPE
Width
12 ft
Characteristics
90% Privacy Blockage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN-30071
Zoro #
G1057023
UPC #
810210023634
Country of Origin
China

Dimensions

Length
50 ft
Width
12 ft

Details

Item
Privacy Netting
Color
Black
Material
HDPE
Characteristics
90% Privacy Blockage

Description

Priv Netting,Blk,WovEyelts,12ftX50 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.