
Priv Netting, Cinn, Reinf Grmt, 6ftX15 ft
Mfr # PN-30051
Zoro # G1056655
product price: $16.35
/eaKey Features
Characteristics
90% Privacy Blockage
Color
Beige
Width
6 ft
Length
15 ft
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN-30051
Zoro #
G1056655
UPC #
810210023436
Country of Origin
China
Dimensions
Width
6 ft
Length
15 ft
Details
Item
Priv Netting,Cinn,Reinf Grmt,6ftX15 ft
Characteristics
90% Privacy Blockage
Color
Beige
Material
HDPE
Description
Priv Netting,Cinn,Reinf Grmt,6ftX15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.