
Priv Netting, Grn, Reinf Grmt, 5ftX50 ft
Mfr # PN-30067
Zoro # G1056831
product price: $41.59
/eaKey Features
Characteristics
90% Privacy Blockage
Length
50 ft
Width
5 ft
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN-30067
Zoro #
G1056831
UPC #
810210023580
Country of Origin
China
Dimensions
Length
50 ft
Width
5 ft
Details
Item
Privacy Netting
Characteristics
90% Privacy Blockage
Color
Green
Material
HDPE
Description
Priv Netting,Grn,Reinf Grmt,5ftX50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.