
Priv Netting, Grn, WovEyelts, 12ftX50 ft
Mfr # PN-30073
Zoro # G1057111
product price: $88.19
/ea
Free Shipping & Returns
Key Features
Characteristics
90% Privacy Blockage
Width
12 ft
Color
Green
Length
50 ft
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN-30073
Zoro #
G1057111
UPC #
810210023627
Country of Origin
China
Dimensions
Width
12 ft
Length
50 ft
Details
Item
Priv Netting,Grn,WovEyelts,12ftX50 ft
Characteristics
90% Privacy Blockage
Color
Green
Material
HDPE
Description
Priv Netting,Grn,WovEyelts,12ftX50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.