
Priv Netting, Wht, WovEyelts, 12ftX50 ft
Mfr # PN-30072
Zoro # G1057120
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Characteristics
90% Privacy Blockage
Length
50 ft
Width
12 ft
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN-30072
Zoro #
G1057120
UPC #
810210023641
Country of Origin
China
Dimensions
Length
50 ft
Width
12 ft
Details
Item
Priv Netting,Wht,WovEyelts,12ftX50 ft
Color
Beige
Characteristics
90% Privacy Blockage
Material
HDPE
Description
Priv Netting,Wht,WovEyelts,12ftX50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.