
Privacy Netting, Green, 68"X150ft
Mfr # PN-30005
Zoro # G1056859
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Width
68 in
Length
150 ft
Characteristics
90% Privacy Blockage
Color
Green
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN-30005
Zoro #
G1056859
UPC #
810210020510
Country of Origin
China
Dimensions
Width
68 in
Length
150 ft
Details
Item
Privacy Netting
Characteristics
90% Privacy Blockage
Color
Green
Material
HDPE
Description
Privacy Netting,Green,68"X150ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.