
Privacy Netting, Grn, Grmt, 92"X150ft
Mfr # PN-30009
Zoro # G1056734
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Characteristics
90% Privacy Blockage
Length
150 ft
Width
92 in
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN-30009
Zoro #
G1056734
UPC #
810210021623
Country of Origin
China
Dimensions
Length
150 ft
Width
92 in
Details
Item
Privacy Netting
Color
Green
Characteristics
90% Privacy Blockage
Material
HDPE
Description
Privacy Netting,Grn,Grmt,92"X150ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.