Zoro Homepage

Privacy Screen Fence, Black, 5 ft. x 50ft.

  • Mfr # 10-112

  • Zoro # G1055151


product price: $32.25
/ea

Key Features

Height
5 ft.
Grommet Spacing
20 in L x 24 in W
Color
Black
Features
80% Privacy Blockage
Width
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-112
Zoro #
G1055151
UPC #
810210025416
Country of Origin
China

Dimensions

Height
5 ft.
Width
5 ft
Length
50 ft

Details

Item
Privacy Screen Fence,Black,5ftX50ft
Grommet Spacing
20 in L x 24 in W
Color
Black
Features
80% Privacy Blockage
Material
HDPE

Description

Privacy Screen Fence,Black,5ftX50ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.