
Privacy Screen Fence, Black, 6ftX100ft
Mfr # 10-114
Zoro # G1055090
product price: $73.89
/eaKey Features
Height
6 ft.
Features
80% Privacy Blockage
Grommet Spacing
20 in L x 24 in W
Width
6 ft
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-114
Zoro #
G1055090
UPC #
810210025430
Country of Origin
China
Dimensions
Height
6 ft.
Width
6 ft
Length
100 ft
Details
Item
Privacy Screen Fence,Black,6ftX100ft
Features
80% Privacy Blockage
Grommet Spacing
20 in L x 24 in W
Color
Black
Material
HDPE
Description
Privacy Screen Fence,Black,6ftX100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.