Zoro Homepage

Privacy Screen Fence, Green, 6ftX100ft

  • Mfr # 10-115

  • Zoro # G1055081


product price: $73.49
/ea

Key Features

Height
6 ft.
Features
80% Privacy Blockage
Color
Green
Grommet Spacing
20 in L x 24 in W
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-115
Zoro #
G1055081
UPC #
810210025447
Country of Origin
China

Dimensions

Height
6 ft.
Length
100 ft
Width
6 ft

Details

Item
Privacy Screen Fence,Green,6ftX100ft
Features
80% Privacy Blockage
Color
Green
Grommet Spacing
20 in L x 24 in W
Material
HDPE

Description

Privacy Screen Fence,Green,6ftX100ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.