
Safety Netting, Black, FR, 4ftX150ft
Mfr # SN-20006
Zoro # G1057461
product price: $58.49
/eaKey Features
Characteristics
Fire Retardant
Mesh Size
1/4 in
Length
150 ft
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN-20006
Zoro #
G1057461
UPC #
810210020541
Country of Origin
China
Dimensions
Mesh Size
1/4 in
Length
150 ft
Width
4 ft
Details
Item
Safety Netting
Color
Black
Characteristics
Fire Retardant
Material
HDPE
Description
Safety Netting,Black,FR,4ftX150ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.