Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Netting, Black, FR, 5.6ftX150ft

  • Mfr # SN-20016

  • Zoro # G1057540


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
1/4 in
Material
HDPE
Characteristics
Fire Retardant
Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN-20016
Zoro #
G1057540
UPC #
810210020558
Country of Origin
China

Dimensions

Mesh Size
1/4 in
Width
5.6 ft
Length
150 ft

Details

Item
Safety Netting
Color
Black
Material
HDPE
Characteristics
Fire Retardant

Description

Safety Netting,Black,FR,5.6ftX150ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.