Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Netting, Blue, FR, 5.6ftX150ft

  • Mfr # SN-20019

  • Zoro # G1057495


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Length
150 ft
Material
HDPE
Characteristics
Fire Retardant
Mesh Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN-20019
Zoro #
G1057495
UPC #
810210020985
Country of Origin
China

Dimensions

Length
150 ft
Mesh Size
1/4 in
Width
5.6 ft

Details

Item
Safety Netting
Material
HDPE
Characteristics
Fire Retardant
Color
Blue

Description

Safety Netting,Blue,FR,5.6ftX150ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.