
Safety Netting, Orang, FR, 8.6ftX150ft
Mfr # SN-20015
Zoro # G1057531
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Length
150 ft
Characteristics
Fire Retardant
Mesh Size
1/4 in
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN-20015
Zoro #
G1057531
UPC #
810210020428
Country of Origin
China
Dimensions
Length
150 ft
Mesh Size
1/4 in
Width
8.6 ft
Details
Item
Safety Netting
Characteristics
Fire Retardant
Color
Orange
Material
HDPE
Description
Safety Netting,Orang,FR,8.6ftX150ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.