
Safety Netting, Orange, FR, 4ftX150ft
Mfr # SN-20005
Zoro # G1057574
product price: $55.89
/eaKey Features
Mesh Size
1/4 in
Characteristics
Fire Retardant
Length
150 ft
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN-20005
Zoro #
G1057574
UPC #
810210020381
Country of Origin
China
Dimensions
Mesh Size
1/4 in
Width
4 ft
Length
150 ft
Details
Item
Safety Netting
Characteristics
Fire Retardant
Color
Orange
Material
HDPE
Description
Safety Netting,Orange,FR,4ftX150ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.