Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Netting, Orng, FR, 10.5ftX150ft

  • Mfr # SN-20021

  • Zoro # G1057513


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Characteristics
Fire Retardant
Length
150 ft
Material
HDPE
Mesh Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN-20021
Zoro #
G1057513
UPC #
810210023344
Country of Origin
China

Dimensions

Width
10.5 ft
Length
150 ft
Mesh Size
1/4 in

Details

Item
Safety Netting
Characteristics
Fire Retardant
Color
Orange
Material
HDPE

Description

Safety Netting,Orng,FR,10.5ftX150ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.