Safety Netting, White, FR, 5.6ftX150ft
Mfr # SN-20018
Zoro # G1057504
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
1/4 in
Characteristics
Fire Retardant
Material
HDPE
Width
5.6 ft
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN-20018
Zoro #
G1057504
UPC #
810210020572
Country of Origin
China
Dimensions
Mesh Size
1/4 in
Width
5.6 ft
Length
150 ft
Details
Item
Safety Netting,White,FR,5.6ftX150ft
Characteristics
Fire Retardant
Material
HDPE
Color
White
Description
Safety Netting,White,FR,5.6ftX150ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.