
Self-Adhesive Fiberglass Drywall Joint Tape Mesh, 36"X75ft
Mfr # FM-3675
Zoro # G1056560
product price: $27.99
/eaKey Features
Color
White
Duct Tape Width
36"
Tape Color Family
White
Duct Tape Primary Material
Mesh
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM-3675
Zoro #
G1056560
UPC #
810210020497
Country of Origin
China
Dimensions
Duct Tape Width
36"
Duct Tape Length
75 ft.
Details
Item
Fgl Mesh Wall Repair Fabric,36"X75ft
Color
White
Tape Color Family
White
Duct Tape Primary Material
Mesh
Material
Fiberglass
Description
Fgl Mesh Wall Repair Fabric,36 In.X75ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.