Zoro Homepage

Standard Tarp, 16 ft x 20 ft, 8 Mil, Green, Polyethylene

  • Mfr # GT-1620

  • Zoro # G1056515


product price: $29.99
/ea

Key Features

Color
Green
Tarp Material
Polyethylene
Thickness
8 Mil
Tarp Strength
Standard
Tarp Finished Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-1620
Zoro #
G1056515
UPC #
810210022545
Country of Origin
China

Dimensions

Finished Size
16 ft x 20 ft
Thickness
8 Mil
Tarp Finished Length
20 ft
Tarp Finished Width
20 ft

Details

Color
Green
Tarp Material
Polyethylene
Tarp Strength
Standard
Item
Tarp
Tarp Resistant Features
Water Resistant, Tear Resistant, UV Resistant

Description

Protect your property with confidence using the Green Tarp Heavy Duty Water-Resistant Tarpaulin, crafted with premium-grade 8 mil thick polyethylene material for superior durability, flexibility, and performance in all weather conditions. Measuring multiple sizes to suit your needs (exact size varies), this versatile green tarp is perfect for year-round outdoor protection and built to withstand rain, wind, sun, and snow. Whether you're looking to shield your boat, RV, vehicle, or outdoor furniture from the elements, create a shaded canopy tent for events and camping, or cover a swimming pool, firewood stack, construction materials, or garden equipment, this multi-use tarp has you coveredliterally. Its water-resistant and UV-treated surface repels moisture while blocking harmful sun rays, helping to prevent rust, rot, and weather-related damage. Featuring aluminum rustproof grommets spaced approximately every 36 inches, along with heat-sealed seams and reinforced edges, this tarp ensures long-term strength and secure tie-down in high-stress conditions. Its dark green color blends naturally with outdoor environments, making it ideal for backyards, campsites, hunting blinds, and landscaping projects where appearance matters. The tarp is lightweight enough for easy handling yet tough enough for repeated use on construction sites, roof repairs, ground coverings, temporary shelters, farming applications, and industrial storage. Perfect for both residential and commercial users, this tarp delivers unmatched protection and performance for contractors, homeowners, DIYers, and outdoor enthusiasts alike. Foldable, portable, and compact, it stores easily in your vehicle, shed, or tool bag for emergency use or everyday coverage. Use it as a canopy shade cover, tent rainfly, truck bed liner, camping footprint, privacy screen, hay stack cover, or windbreakthe applications are endless. Built for reliability and strength, this heavy-duty green poly tarp is your go-to solution for versatile, cost-effective, and dependable coverage across any setting.


  • EASY TO USE: TIE IT DOWN EASILY: Metal Rust prove grommets spaced every 36 inches 3 feet and at each corner allow this tarp to be tied down and secured simply. Create a "tent" for camping, fairs and more!
  • DURABLE: Boen tarps are especially strong and flexible due to the high density woven upper layer and the weather resistant low-density reinforced laminate backing.
  • MULTIPLE USES: Cover and protect your, Boats, Cars, Motor Vehicles, wood, building materials, or for campers, or as an emergency Temporary roof patch for homeowners, or as a temporary pickup truck bed cover, and for a ground or drop sheet.
  • ALL WEATHER PROTECTION: Rain or shine, snow or wind this heavy tarp can handle it all! It is UV treated, water proof and weather proof, and can withstand storms and All the elements outdoors.
  • HURRICANE AND DISASTER RELIEF: Delivers immediate, reliable shelter and essential protection for those affected by hurricanes, natural disasters, and homelessness, offering a secure, weatherproof refuge that safeguards against harsh conditions.
  • FINISHED SIZE SPECIFICATION: Please note the size listed is the industry standard. The finished size may be 3-5% shorter than the size listed as a result of the seaming process. For optimal coverage, selecting a size up may be necessary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.