Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Cone Bar, Retract, 3.35ft - 6.6ft

  • Mfr # TCB-36

  • Zoro # G1058329


product price: $13.29
/ea

Key Features

Color
Orange
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCB-36
Zoro #
G1058329
UPC #
810210025072
Country of Origin
China

Dimensions

Height
36 in

Details

Item
Traffic Cone Bar
Color
Orange

Description

Traffic Cone Bar,Retract,3.35ft - 6.6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.