Ultra Heavy Duty Tarp, 10 ft x 10 ft, 16 Mil, Green, Polyethylene

  • Mfr # HGT-1010

  • Zoro # G414760894


product price:  $19.99
/ea

Key Features

Tarp Material
Polyethylene
Thickness
16 Mil
Tarp Strength
Ultra Heavy Duty
Tarp Finished Length
10 ft
Tarp Finished Width
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGT-1010
Zoro #
G414760894
UPC #
810210028790
Country of Origin
China

Dimensions

Finished Size
10 ft x 10 ft
Thickness
16 Mil
Tarp Finished Length
10 ft
Tarp Finished Width
10 ft

Details

Color
Green
Tarp Material
Polyethylene
Tarp Strength
Ultra Heavy Duty
Item
Tarp
Tarp Resistant Features
Water Resistant, Tear Resistant, UV Resistant

Description

Take protection to the next level with the Green Ultra Heavy Duty Water-Resistant Tarp – 16 Mil Thick, engineered from industrial-strength polyethylene for maximum durability, weather resistance, and year-round use. This ultra-reinforced tarpaulin offers 16 mil thicknessmaking it one of the strongest in its classfor long-lasting performance in the most demanding environments. Designed to handle intense sun, heavy rain, snow, and wind, this tarp is both waterproof and UV-resistant, ensuring your valuables remain safe, dry, and shielded from the elements. Ideal for a wide variety of uses, this heavy-duty green tarp is perfect for canopy tent covers, RV and boat protection, pool covers, roof repairs, construction site enclosures, ground sheets, and vehicle storage. Whether you're a contractor, farmer, landscaper, camper, or homeowner, this tarp delivers the rugged protection you need. The deep green color blends seamlessly into outdoor and wooded environments, making it a top choice for gardening, hunting blinds, agriculture, and landscaping applications. It features rust-resistant aluminum grommets placed approximately every 18 to 36 inches for secure, reliable tie-downs, while reinforced edges, rope-lined hems, and heat-sealed seams provide additional strength to resist tearing and fraying under heavy tension or wind stress. This versatile tarp can be used as a tent rainfly, outdoor shelter, truck bed liner, firewood cover, job site barrier, pool equipment protector, haystack tarp, privacy wall, or shade canopy. Great for both residential and commercial use, it’s also a go-to option for emergency preparedness kits, temporary shelters, ground protection during events, or as a moisture barrier for flooring or concrete work. With its 16 mil construction, it offers exceptional puncture resistance, making it suitable for sharp or abrasive surfaces as well. Whether you're braving a storm, prepping for a project, or protecting expensive gear, the Green Ultra Heavy Duty 16 Mil Tarp is the ultimate solution for high-performance, multi-use weather protection.


  • EASY TO USE: TIE IT DOWN EASILY: Metal Rust prove grommets spaced every 36 inches 3 feet and at each corner allow this tarp to be tied down and secured simply. Create a "tent" for camping, fairs and more!
  • DURABLE: Boen tarps are especially strong and flexible due to the high density woven upper layer and the weather resistant low-density reinforced laminate backing.
  • MULTIPLE USES: Cover and protect your, Boats, Cars, Motor Vehicles, wood, building materials, or for campers, or as an emergency Temporary roof patch for homeowners, or as a temporary pickup truck bed cover, and for a ground or drop sheet.
  • ALL WEATHER PROTECTION: Rain or shine, snow or wind this heavy tarp can handle it all! It is UV treated, water proof and weather proof, and can withstand storms and All the elements outdoors.
  • HURRICANE AND DISASTER RELIEF: Delivers immediate, reliable shelter and essential protection for those affected by hurricanes, natural disasters, and homelessness, offering a secure, weatherproof refuge that safeguards against harsh conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.