Ultra Heavy Duty Tarp, 4 ft x 20 ft, 16 Mil, Brown, Polyethylene

  • Mfr # BR16T-420

  • Zoro # G514760879


product price:  $15.19
/ea

Key Features

Tarp Material
Polyethylene
Thickness
16 Mil
Tarp Strength
Ultra Heavy Duty
Tarp Finished Length
20 ft
Tarp Finished Width
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR16T-420
Zoro #
G514760879
UPC #
810171950086
Country of Origin
China

Dimensions

Finished Size
4 ft x 20 ft
Thickness
16 Mil
Tarp Finished Length
20 ft
Tarp Finished Width
4 ft

Details

Color
Brown
Tarp Material
Polyethylene
Tarp Strength
Ultra Heavy Duty
Item
Tarp
Tarp Resistant Features
Water Resistant, Tear Resistant, UV Resistant

Description

Get superior protection and industrial-grade durability with the Brown Ultra Heavy Duty Water-Resistant Tarp – 16 Mil Thick, expertly engineered from high-density polyethylene to handle extreme conditions and provide year-round coverage. With its extra-thick 16 mil construction, this heavy-duty tarp is built to endure punishing weather, heavy loads, and rugged use on job sites, farms, campsites, and around the home. Designed to resist water, UV rays, mildew, and tearing, this tarp is ideal for long-term outdoor exposure. The rich brown color blends seamlessly into natural surroundings, making it a perfect choice for landscaping, hunting blinds, agricultural use, and residential projects where you want strength without sacrificing appearance. Whether you’re protecting boats, RVs, vehicles, roofs, pools, firewood, machinery, or building materials, this tarp offers durable coverage in all climatessun, rain, snow, or wind. Reinforced with heat-sealed seams, rope-lined edges, and rustproof aluminum grommets spaced every 18 to 36 inches, it provides secure tie-down points for even the most demanding setups. Use it as a canopy tent roof, truck bed liner, pool cover, groundsheet, equipment enclosure, job site barrier, privacy wall, or emergency shelter. It’s also highly effective as a moisture barrier, temporary flooring protector, haystack cover, or shade canopy in both residential and commercial environments. The robust design resists punctures and abrasions, making it suitable for protecting surfaces from sharp tools or rough terrain. Whether you're a contractor in need of a reliable job site tarp, a homeowner prepping for storm season, or a farmer covering valuable supplies, the Brown Ultra Heavy Duty 16 Mil Tarp delivers the heavy-duty strength and protection you can trust. It’s ideal for construction professionals, DIYers, campers, preppers, landscapers, warehouse managers, and more, offering unbeatable resilience for any task.


  • EASY TO USE: TIE IT DOWN EASILY: Metal Rust prove grommets spaced every 36 inches 3 feet and at each corner allow this tarp to be tied down and secured simply. Create a "tent" for camping, fairs and more!
  • DURABLE: Boen tarps are especially strong and flexible due to the high density woven upper layer and the weather resistant low-density reinforced laminate backing.
  • MULTIPLE USES: Cover and protect your, Boats, Cars, Motor Vehicles, wood, building materials, or for campers, or as an emergency Temporary roof patch for homeowners, or as a temporary pickup truck bed cover, and for a ground or drop sheet.
  • ALL WEATHER PROTECTION: Rain or shine, snow or wind this heavy tarp can handle it all! It is UV treated, water proof and weather proof, and can withstand storms and All the elements outdoors.
  • HURRICANE AND DISASTER RELIEF: Delivers immediate, reliable shelter and essential protection for those affected by hurricanes, natural disasters, and homelessness, offering a secure, weatherproof refuge that safeguards against harsh conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.