
100 Watt Amp
Mfr # TPU100B
Zoro # G809851602
product price: $806.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPU100B
Zoro #
G809851602
UPC #
765368200737
Country of Origin
China
Details
Item
Paging Amplifier
Color
Black, Silver
Description
Bogen 100 watt wall-mounted telephone paging amplifier- Inputs for 600-ohm balanced telephone line, Lo-Z balanced microphone, and background music- Music input RCA jack or screw terminals- Integral automatic level control ALC circuit for controlling pages made by persons with varying voice levels and paging techniques- Page from telephone and/or microphone- Signal-activated paging channel automatically mutes background music- Adjustable background music muting level during a page- Music gradually returns to its normal level after a page- Audio Enhancement circuit increases intelligibility, improves perceived loudness with no increase in power, and reduces listener fatigue- Separate controls for page volume, music volume, night ringer, music mute, and Audio Enhancement- Bass and treble controls- Built-in night ringer activated by contact closure or by 90V ring signal- VOX sensitivity level control eliminates accidental transmission of background noise from a paging telephone- Thermal and electronic overload protection- Jacks provided for bridging additional TPU amplifiers- Brackets are attached to each model for easy wall mounting; the TPU250 can also be rack-mounted with included brackets; TPU-B models can be rackmounted with RPK82 mounting kit sold separately- Peak level indicator lights when amplifier is driven into clipping- 120V AC, 60 Hz power source- Listed to UL Standard 60065 for U.S. & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.