Zoro Homepage

100 WATT AMPLIFIER

  • Mfr # C100

  • Zoro # G409851705


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Features
Thermal Overload Cutoff
Standards
UL, CSA.
Input Voltage
110V AC
Operating Power Consumption
220 W
Frequency Response
70 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C100
Zoro #
G409851705
UPC #
765368330090
Country of Origin
China

Details

Item
Amplifier
Features
Thermal Overload Cutoff
Standards
UL, CSA.
Input Voltage
110V AC
Operating Power Consumption
220 W
Frequency Response
70 Hz
Equalizer Modes
Bass, Treble
Frequency
60 Hz
Watt (RMS)
100 W

Description

Bogen 100 watt public address mixer amplifier- Provides mixing of microphones, telephone and auxiliary sources- 4 inputs: 1 MIC Lo-Z, 1 AUX Hi-Z, 1 TEL, plus 1 selectable MIC or AUX- Each input controlled by an independent volume control- Treble and bass control- AUX muting by external contact closure for push-to-talk microphones- TEL input for telephone paging applications- TEL input voice-activated VOX mute over AUX input- Variable threshold for TEL input voice-activated AUX mute- Audio output for tape recorder or booster amplifier- Outputs for 4-ohm direct, and 16-ohm, 25V and 70V speaker systems transformer coupled- Output jack to connect a tape recorder or booster amplifier- Output jack to connect a general purpose 600-ohm matching transformer model WMT1A- Thermal protection and electronic shutdown- Rack mountable with accessory mounting kit RPK50- UL and CSA listedBGC100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.