Zoro Homepage

15 watt Amplified Horn

  • Mfr # AH15A

  • Zoro # G709851665


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Features
Weather Proof
Amplifier Power Output
15 W
Built-In
Amplifier
Power Source
Battery
Input Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH15A
Zoro #
G709851665
UPC #
765368310054
Country of Origin
China

Details

Item
Megaphone
Features
Weather Proof
Amplifier Power Output
15 W
Built-In
Amplifier
Power Source
Battery
Input Voltage
24V DC

Description

5W and 15W models- Weatherproof housing: all-aluminum construction- Screwdriver-adjustable volume controls- Tilt &swivel mounting brackets for vertical or horizontal positioning- Textured mocha enamel finish- Banding slots for easy mouting on beams and pillars- 4-conductor connector cable included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.