Zoro Homepage

15 Watt Horn With Transformer

  • Mfr # SPT15A

  • Zoro # G512029466


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Housing Material
all-metal
Diameter
9"
Decibels
121 dB @ four feet
Voltage
25V or 70V
Color
Textured mocha enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT15A
Zoro #
G512029466
UPC #
-
Country of Origin
China

Dimensions

Diameter
9"

Details

Housing Material
all-metal
Decibels
121 dB @ four feet
Voltage
25V or 70V
Color
Textured mocha enamel
Indoor/Outdoor
Indoor and Outdoor

Description

Horn With Transformer 15 Watt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.