Zoro Homepage

15W Self Amplified 24 Volt Horn

  • Mfr # SAH15

  • Zoro # G309851522


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting strap.
Features
Weather Proof
Input Voltage
24V DC
Amplifier Power Output
15 W
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAH15
Zoro #
G309851522
UPC #
765368360028
Country of Origin
China

Details

Item
Megaphone
Includes
Mounting strap.
Features
Weather Proof
Input Voltage
24V DC
Amplifier Power Output
15 W
Power Source
Battery
Built-In
Amplifier

Description

Bogen 15 Watt self amplified 24 Volt horn- Digital switching amplifier technology greatly reduces current consumption when compared to conventional ananlog self amplified horn loud speakers- Excellent extended frequency response from 1.6In. diameter voice coil and 90 mm, 12-ounce magnet structure- Low heat dissipatoin of the digital switching amplifier allows units to operate with continuous background music and in higher ambient temperatures than conventional analog amplifiers- Weatherproof,UV protected plastic housing- Rotatable horn allows for the use of a wider vertical or horizontal 120 degree dispersion pattern- Removable access cover protects terminals and volume control-Screw terminal strip for easy wire connections- Simple and secure, cast aluminum swivel mount- Complies with FCC Part 15 requirements- High-efficiency digital switching amplifier technology- Low DC current draw and heat dissipation - Unique flare shape provides controlled sound dispersion - Operates with continuous background music & at high ambient temperatures - BeigeBGSAH15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.