Zoro Homepage

1W Self Amplified Wall Baffle

  • Mfr # ASWB1

  • Zoro # G109851371


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Walnut
Application
Indoor
Sound Pressure Level
92 dB
Input Sensitivity
125 mV
Impedance
2 Kilo Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASWB1
Zoro #
G109851371
UPC #
765368310214
Country of Origin
China

Details

Item
Speaker
Color
Black, Walnut
Application
Indoor
Sound Pressure Level
92 dB
Input Sensitivity
125 mV
Impedance
2 Kilo Ohm
Frequency Response
100 Hz to 10 kHz
Mount Type
Wall
Indoor/Outdoor
Indoor

Description

8In. cone speaker for excellent audio quality- Self-contained 1W amplifier- Built-in volume control- Interfaces with 600ohm telephone line- 3/8In. particle board construction- Simulated walnut finish- Easy wall mount installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.