
2 PACK 1X2 Drop Ceiling Speaker Off WH
Mfr # CSD1X2
Zoro # G409851408
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Includes
Support Rail Crossbar, Wire Nuts.
Color
Off White
Frequency Response
110 Hz to 20 kHz
Grill Material
Metal
Surround Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSD1X2
Zoro #
G409851408
UPC #
765368480016
Country of Origin
China
Details
Item
Speaker
Includes
Support Rail Crossbar, Wire Nuts.
Color
Off White
Frequency Response
110 Hz to 20 kHz
Grill Material
Metal
Surround Material
Paper
Sound Pressure Level
94 dB
Description
Easy assembly saves installation time, effort, and cost- 1FTx2FT perforated grille over entire front; off-white or bright white finish- 8In. cone speaker with 10 oz. magnet and tweeter, and 25/70V transformer- 5 power taps 4W, 2W, 1W, 1/2W, 1/4W; selectable by rotary switch- Tile support rail included- Listed to UL Standard 1480 for US use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.