Zoro Homepage

24V Regulated Power Supply

  • Mfr # PRS2403R

  • Zoro # G709851436


product price: $34.15
/ea

Key Features

Includes
Adapter.
Output Current
300 mA
Output Voltage
24V DC
Mounting
Plug-in
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRS2403R
Zoro #
G709851436
UPC #
765368310467
Country of Origin
China

Details

Item
Power Supply
Includes
Adapter.
Output Current
300 mA
Output Voltage
24V DC
Mounting
Plug-in
Input Voltage
120V AC
Compatibility
Telephone Paging Equipment, Amplified Speakers and Horns, Tone Generators, and Intercom System

Description

Supplies regulated 24V DC at 300 mA 6 CU from a 120V AC, 60 Hz source- Capable of being connected to barrel-type connectors or screw terminal connections via an included adapter- Receptacle-mounted- UL listed- compatible with BG-TAMB2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.