Zoro Homepage

250 WATT POWER VECTOR MOD AMP

  • Mfr # V250

  • Zoro # G709851405


product price: $1,160.99
/ea
Free Shipping & Returns

Key Features

Standards
UL
Color
Black
Watt (RMS)
340 W
Frequency
60 Hz
Total Harmonic Distortion (THD)
0.001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V250
Zoro #
G709851405
UPC #
765368391138
Country of Origin
China

Details

Item
Amplifier
Standards
UL
Color
Black
Watt (RMS)
340 W
Frequency
60 Hz
Total Harmonic Distortion (THD)
0.001
Input Voltage
110V AC
Frequency Response
20 Hz

Description

250Watts with a large power reserve- Capable of handling 70V, 25V, 8-ohm, and 4-ohm speaker loads- 8 module bays- Wide selection of advanced plug-in modules- 2 module bays capable of handling signal processing plug-in output modules- 4 levels of priority between modules- 11-segment LED output level meter monitors the output level of the power amplifier, with Peak and Average meter switch- Motorized master volume control that can be remotely operated- Bass and treble controls- Two-color LED for each channel indicates input active/clipping- Lockable switch permits user to select either transformer-coupled outputs or a direct lowimpedance output- Master mute function overrides all audio from the mixer section of the amplifier- Bass and treble control bypass switch- 125 Hz Lo-cut feature- Signal processing insert jacks allow external equipment to be inserted between the preamp output and the power amp input- Pre-EQ unbalanced buffer output signal In.postIn. all unit controls, but In.preIn. any external signal processing equipment connected- Grounded convenience receptacle- Available security cover with break-away tabs- 2 rack spaces high 3-1/2In.- UL/cUL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.