Zoro Homepage

35 WATT AMPLIFIER

  • Mfr # C35

  • Zoro # G309851713


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Features
Thermal Overload Cutoff
Standards
UL and CSA listed
Audio Channels
4
Operating Power Consumption
85 W
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C35
Zoro #
G309851713
UPC #
765368330335
Country of Origin
China

Details

Item
Amplifier
Features
Thermal Overload Cutoff
Standards
UL and CSA listed
Audio Channels
4
Operating Power Consumption
85 W
Input Voltage
120V AC
Frequency
60 Hz
Watt (RMS)
35 W
Number of Analog Audio Inputs
2
Frequency Response
70 Hz

Description

Bogen C35 Classic series amplifier- 35 Watts output- 4 inputs: 1 MIC, 1 AUX, 1 TEL, 1 MIC/AUX- Mic precedence circuit- Telephone paging inputBGC35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.