8 in. Speaker 10 oz Magnet with T725 Transformer Bright White Grille Recessed Volume Control

  • Mfr # S810T725PG8UVR

  • Zoro # G215290941


product price: $72.58
/ea

Key Features

Mounting
In-ceiling
Impedance
8 Ohm
Minimum Frequency Response
70 Hz
Depth
3.25 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S810T725PG8UVR
Zoro #
G215290941
UPC #
765368481877
Country of Origin
China

Dimensions

Depth
3.25 in
Diameter
13 in

Details

Mounting
In-ceiling
Impedance
8 Ohm
Minimum Frequency Response
70 Hz
Color
White
Crossover Type
1-way
Product Material
Steel
Shape
Round
RMS Output Power
4 W
Frequency Response
15 kHz
Item
Speaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.