Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Input Power Vector Amp - 150W

  • Mfr # V150

  • Zoro # G115802299


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Voltage
110 V AC
Frequency Response - Speakers
20-20 000Hz
Watts
150W
Output Wattage
200 W
Audio Inputs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V150
Zoro #
G115802299
UPC #
65368391145
Country of Origin
China

Details

Voltage
110 V AC
Frequency Response - Speakers
20-20 000Hz
Watts
150W
Output Wattage
200 W
Audio Inputs
2
Impedance
4/8-ohm

Description

The Bogen V150 Power Vector Amplifier 150W with 8 module bays for a wide array of inputs and outputs. Modules are available for signal processing and inputs such as: balanced and unbalanced inputs; stereo or mono; telephone systems/PBXs; transformer-isolated; microphones; tone generator; and bridging. The Power Vector automatically senses each module and inserts it into the signal path. A 5-position barrier strip allows for 4/8ohm or 25/70V output loads. When you need an amplifier with flexibility and reliability the Power Vector V150 is the obvious choice. -8 module bays for inputs and outputs. -Each input has a independant volume control. -4 levels of priority between modules. -125Hz Lo-cut filter for module 6. -11-segment LED output level meter monitors the output level of the power amplifier with peak and average meter switch. -Grounded un-switched AC convenience receptacle with a 500W maximum capacity provided for external equipment. -Remote volume control panel can operate motorized volume control RVCP sold separately. -Power Output 150W. -Distortion <0.5%. -Frequency Response Transformer: 45-20 000Hz. -Direct output: 20-20 000Hz. -Signal to Noise Ratio Fundamental: -94 dB. -With Aux Module: -70 dB. -With Mic Module: -60 dB. -With Tel Module: -70 dB. -Output Impedance Transformer-Coupled: 70V 25V 8 ohms balanced or unbalanced. -Direct Coupled: 4 ohms. -Muting 4 Steps: -60 -21 -10 0dB. -Output Connections Pre-EQ RCA x 1. -Signal Processor RCA x 1. -2 module bays. -Input Connections 8 module bays. -Specialties 500W unswitched grounded outlet. -Dimensions: 16.5 x 3.5 x 12in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.