
Bidirect Horn XFRM 30 Watt
Mfr # BDT30A
Zoro # G109851579
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Features
Weather Proof
Built-In
Amplifier
Amplifier Power Output
30 W
Width
9.6 in
Built-in Amplifier
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDT30A
Zoro #
G109851579
UPC #
765368360097
Country of Origin
China
Dimensions
Width
9.6 in
Depth
12.1 in
Details
Item
Megaphone
Features
Weather Proof
Built-In
Amplifier
Amplifier Power Output
30 W
Built-in Amplifier
Yes
Durability
Weather Proof
Description
Twins reentrant horns for bi-directional projection- High intelligibility and effiency- Ideal for both one-way and talkback paging applications- Weatherproof- Sturdy, all-metal construction- 30 Watts max at 70V operation or 15 watts max at 25V operation- Tap settings for 70V: 30, 15, 7.5 3.7, 1.8 watts; for 25V: 15, 7.5, 3.7, 1.8 watts- Rotary tap impedance selector switch - Screw terminals make installation fast and easy- For indoor and outdoor use- Uniquely designed all-purpose mounting bracket for simple installation- Self-aligning, field-replaceable diaphragm for easy maintenance- Limited Mountable to I-beam flange using BogenFTs BC1 beam clamp sold separately- Mountable to elictrical box using BogenFTs HSES10 mounting strap sold separately- Terminal cover TCSPT1 allows connection of conduit fittings to horn speakers sold separatelyBGBDT30A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.