Zoro Homepage
This item is Discontinued.
Bogen Bogen BG-TPU35B Bogen 35 watt Amplifier BG-TPU35B

Bogen BG-TPU35B Bogen 35 watt Amplifier (Discontinued)

  • Mfr # BG-TPU35B
  • Zoro # G204087422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-TPU35B
Zoro #
G204087422
UPC #
765368200850
Country of Origin
China

Description

  • Bogen 35 watt wall-mounted telephone paging amplifier.
  • Inputs for 600-ohm balanced telephone line LO-Z balanced microphone and background music.
  • Integral automatic level control circuit for controlling pages made by persons with varying voice levels and paging techniques.
  • Page from telephone and/or microphone.
  • Signal-activated paging channel automatically mutes background music.
  • Adjustable background music muting level during a page.
  • Music gradually returns to its normal level after a page.
  • Aphex Aural Exciter increases intelligibility improves perceived loudness (with no increase in power) and reduces listener fatigue.
  • Seperate controls for page volume music volume night ringer music mute and Aphex Aural Exciter.
  • Bass and treble controls.
  • Built-in night ringer activated by contact closure or by 90V ring signal.
  • Balanced or unbalanced 16-ohm 25V 25VCT and 70V outputs.
  • VOX sensitivity level control eliminates transmission of background noise when paging from a telephone.
  • Thermal and electronic overload protection.
  • Jacks provided for bridging additional TPU amplifiers.
  • Brackets are attached for easy wall mounting.
  • Peak level indicator lights when amplifier is driven into clipping.
  • 120V AC 60Hz power source.
  • UL and CSA listed.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.