Zoro Homepage
This item is Discontinued.
Bogen Bogen WBS8T725V Communications Wall Baffle Speaker with Transformer WBS8T725V

Bogen WBS8T725V Communications Wall Baffle Speaker with Transformer (Discontinued)

  • Mfr # WBS8T725V
  • Zoro # G904067786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBS8T725V
Zoro #
G904067786
UPC #
65368481693
Country of Origin
China

Description

  • 4W capacity 8" cone speaker for excellent audio quality.
  • 6 power taps available (4W, 2W, 1W, 1/2W, 1/4W, 1/8W).
  • Simulated walnut finish.
  • Available with recessed volume control.
  • Pre-assembled for faster installation.
  • Works with both 70V and 25V amplifier outputs.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.